token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

114201 OBSOLETE DO NOT USE 07/23

114201 OBSOLETE DO NOT USE 07/23

114201 OBSOLETE DO NOT USE 07/23 ; POR 3HP 3450 208-230/460

AC Motor; Pump; 3HP; 56HJ Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.34" Overall Length; 84% Efficiency Full Load

Part #

11420100

BDI #

554920

No Longer Available
CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
18.573
UNSPSC
26101107
Horse Power
3HP
Frame Size
56HJ
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
84
Inch - Metric
Inch
Other Features
Current Rating 8.4-7.6/3.8 Ampere | 2 Poles | Jet Pump
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
114201.00
Manufacturer Internal Number
114201.00
Weight / LBS
41
Long Description
AC Motor; Pump; 3HP; 56HJ Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.34" Overall Length; 84% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
12.34 Inch | 313.436 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter