token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

114395.00

114395.00

114395.00 WASHDOWN MOTOR ; 3/4HP 1725RPM 56 TENV 208-230/460V

AC Motor; Pressure Washer; 3/4HP; F56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.56" Overall Length; 80% Efficiency Full Load

Part #

114395.00

BDI #

554959

PRICE
$ 1,196.86 / each

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
16.78
UNSPSC
26101111
EAN
0691720013915
Horse Power
3/4HP
Frame Size
F56C
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
80
Inch - Metric
Inch
Other Features
Current Rating 2.4-2.3/1.15 Ampere | 4 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pressure Washer
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
114395.00
Manufacturer Internal Number
114395.00
Weight / LBS
37
Long Description
AC Motor; Pressure Washer; 3/4HP; F56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.56" Overall Length; 80% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
11.56 Inch | 293.624 Millimeter