token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER
HJ 224 EC

HJ 224 EC

HJ 224 EC

HJ 224 EC CYLINDRICAL RLR BRG ; NON-RETURNABLE

Angle Ring; 120MM Inside Diameter; 153MM Outside Diameter; 17MM Width

Part #

HJ 224 EC

BDI #

1259372

PRICE
$ 648.45 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.76
UNSPSC
31163202
EAN
7316570561364
Noun
Ring
Keyword String
Angle
Manufacturer URL
Product Detail
Angle Ring
Product Specification
120MM Inside Diameter; 153MM Outside Diameter; 17MM Width
Long Description
Angle Ring; 120MM Inside Diameter; 153MM Outside Diameter; 17MM Width