Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Nuts Bolts Screws | BDI Canada
CategoriesFastenersCategoriesNuts Bolts Screws
RINGBALL
N06 LOCKNUT
Locknut; 18 Threads Per Inch; 1-3/4" Outside Diameter; 0.416" Nominal Thickness; 1.173-18 Thread Size; 1.137" Minimum Thread Pitch Diameter; 1-9/64" Maximum Thread Pitch Diameter; W-06 Lockwasher Part Number; UNS Thread
Part #
PRICE
$ 5.57 / each
INVENTORY
30

QTY

RINGBALL
N13 LOCKNUT
Locknut; 18 Threads Per Inch; 3-3/8" Outside Diameter; 0.573" Nominal Thickness; 2.548-18 Thread Size; 2.512" Minimum Thread Pitch Diameter; 2.517" Maximum Thread Pitch Diameter; W-13 Lockwasher Part Number; UNS Thread
Part #
PRICE
$ 18.66 / each
INVENTORY
30

QTY

RINGBALL
N11 LOCKNUT
Locknut; 18 Threads Per Inch; 2-31/32" Outside Diameter; 0.51" Nominal Thickness; 2.157-18 Thread Size; 2.121" Minimum Thread Pitch Diameter; 2.126" Maximum Thread Pitch Diameter; W-11 Lockwasher Part Number; UNS Thread
Part #
PRICE
$ 13.89 / each
INVENTORY
30

QTY

DYNALINE
65108 ; EYEBOLT 10 PER PKG
Eye Bolt; 1/4" Shank Diameter; 9/16" Eye Inside Diameter; 3" Overall Length; Zinc Plated Finish
Part #
PRICE
$ 11.47 / pack
INVENTORY
8

QTY

BRENNAN
0304-C-06 JIC CAP NUT ; 3/8" TUBE OD 9/16IN-18 JIC 0.625" LG
Tube Cap Nut; 3/8" Tube Outer Diameter; 9/16"-18 TPI JIC; 0.625" Length; Steel Material
Part #
PRICE
$ 1.40 / each
INVENTORY
100

QTY