Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25-131J

25-131J

25-131J DIAL INDICATOR ; 0-0.125" 0.0005" GRADUATION

Dial Indicator; 0 To 0.125" Range; 0-25-0 Balanced Dial; 0; 0.001" Graduation; 0.05" Range Per Resolution; 0.375" Stem

Part #

53232

BDI #

18374975

PRICE
$ 548.48 / each

QTY

Manufacturer Name
L.S. STARRETT
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
40161500
EAN
0049659532326
Noun
Indicator
Keyword String
Dial
Manufacturer URL
https://www.starrett.com
Product Detail
Dial Indicator
Product Specification
0 To 0.125" Range; 0-25-0 Balanced Dial; 0; 0.001" Graduation; 0.05" Range Per Resolution; 0.375" Stem
Long Description
Dial Indicator; 0 To 0.125" Range; 0-25-0 Balanced Dial; 0; 0.001" Graduation; 0.05" Range Per Resolution; 0.375" Stem