Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
25-441/5J

25-441/5J

25-441/5J DIAL INDICATOR ; 0-0.5" 0.001" GRADUATION

Dial Indicator; 0 To 0.500" Range; 0-100 Continuous Dial; 0.001" Graduation; 0.1" Range Per Resolution; 0.375" Stem

Part #

53293

BDI #

18373765

PRICE
$ 552.35 / each

QTY

Manufacturer Name
L.S. STARRETT
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
40161500
EAN
0049659532937
Noun
Indicator
Keyword String
Dial
Manufacturer URL
https://www.starrett.com
Manufacturer Internal Number
681-53293
Weight / LBS
0.53
Product Detail
Dial Indicator
Product Specification
0 To 0.500" Range; 0-100 Continuous Dial; 0.001" Graduation; 0.1" Range Per Resolution; 0.375" Stem
Long Description
Dial Indicator; 0 To 0.500" Range; 0-100 Continuous Dial; 0.001" Graduation; 0.1" Range Per Resolution; 0.375" Stem