Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25-441J

25-441J

25-441J DIAL INDICATOR ; 0-1" 0.001" GRADUATION

Dial Indicator; 0 To 1" Range; 0-100; 0.001" Graduation; 0.1" Range Per Resolution; 0.375" Stem Diameter

Part #

53295

BDI #

18373434

PRICE
$ 523.38 / each

QTY

Manufacturer Name
L.S. STARRETT
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
40161500
EAN
0049659532951
Noun
Indicator
Keyword String
Dial
Manufacturer URL
https://www.starrett.com
Product Detail
Dial Indicator
Product Specification
0 To 1" Range; 0-100; 0.001" Graduation; 0.1" Range Per Resolution; 0.375" Stem Diameter
Long Description
Dial Indicator; 0 To 1" Range; 0-100; 0.001" Graduation; 0.1" Range Per Resolution; 0.375" Stem Diameter