Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

81-238J

81-238J

81-238J DIAL INDICATOR ; 0-0.1" 0.0005" GRADUATION

Dial Indicator; 0 To 0.1" Range; 0-40 Continuous Dial; 0.001" Graduation; 0.04" Range Per Resolution; 0.375" Stem

Part #

53426

BDI #

18379120

PRICE
$ 623.80 / each

QTY

Manufacturer Name
L.S. STARRETT
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
41111630
EAN
0049659534269
Noun
Indicator
Keyword String
Dial
Manufacturer URL
https://www.starrett.com
Product Detail
Dial Indicator
Product Specification
0 To 0.1" Range; 0-40 Continuous Dial; 0.001" Graduation; 0.04" Range Per Resolution; 0.375" Stem
Long Description
Dial Indicator; 0 To 0.1" Range; 0-40 Continuous Dial; 0.001" Graduation; 0.04" Range Per Resolution; 0.375" Stem