Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
AMG350C-N04C

AMG650-10BD

AMG350C-N04C

AMG350C-N04C ; WATER SEPARATER

Water Separator; Body Size 1; 500L/Min; Thread NPT; Port Size 1/2"; Auto Drain NC Auto Drain; Rubber Material Standard; Air Pressure Standard; In-Out Direction Standard

Part #

AMG350C-N04C

BDI #

17825367

PRICE
$ 218.40 / each

QTY

CATEGORY
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.901
UNSPSC
40161500
Noun
Separator
Keyword String
Water
Product Detail
Water Separator
Product Specification
Water Separator; Body Size 1; 500L/Min; Thread NPT; Port Size 1/2"; Auto Drain NC Auto Drain; Rubber Material Standard; Air Pressure Standard; In-Out Direction Standard
Long Description
Water Separator; Body Size 1; 500L/Min; Thread NPT; Port Size 1/2"; Auto Drain NC Auto Drain; Rubber Material Standard; Air Pressure Standard; In-Out Direction Standard