Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

DUPLICATE 18201464 DO NOT USE

DUPLICATE 18201464 DO NOT USE

DUPLICATE 18201464 DO NOT USE ; HOSE RED 1 3/16X1 IN 500 PSI

Air and Multipurpose; 1" Inside Diameter; 1.38" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 315 PSI - 22 Bar Operating Pressure

Part #

3219-2914

BDI #

20289882

QTY

CATEGORY
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / US pound
0.1
UNSPSC
31000000
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
315 PSI | 22 Bar
Typical Use
Industrial | Premium Grade Braid
Price Unit
REEL
Package Quantity
250FT
Order in Multiples of
Reel
Minimum Order Quantity
1 REEL OF 250 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile Cord Braid | Bend Radius 8 Inch
Category - BDI
Hose
Product Group - BDI
F02192
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
Manufacturer Item Number
32192914
Weight / LBS
102.5
Long Description
Air and Multipurpose; 1" Inside Diameter; 1.38" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 315 PSI - 22 Bar Operating Pressure
Outside Diameter
1.38 Inch | 35.052 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter