Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PEAPP07N-33

PEAPP07N-33

PEAPP07N-33 ; POLYETHYLENE TUBING/100FT ROLL

Tubing; Single; 0.17" Inside Diameter; 1/4" Outside Diameter; Polyethylene; Clear; 150 PSI - 10 Bar Operating Pressure

Part #

PEAPP07N-33

BDI #

19392383

PRICE
$ 88.41 / each

QTY

CATEGORY
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.54
UNSPSC
40183000
Product Name
Tubing
Number of Tubes
Single
Material
Polyethylene
Color
Clear
Operating Temperature Range
-50 To 140 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Chemical Transfer Line | Drain Line | Humidifier Fill Line | Industrial | Instrument Air Line
Price Unit
PACK
Package Quantity
100FT
Order in Multiples of
PACK
Minimum Order Quantity
1 PACK OF 100 FEET
Inch - Metric
Inch
Other Features
Food Grade | Burst Pressure 450 PSI
Category - BDI
Tubing
Product Group - BDI
F02192
Harmonized Tariff Code
3917.21.00.00
Noun
Tubing
Manufacturer URL
Weight / LBS
1.2
Long Description
Tubing; Single; 0.17" Inside Diameter; 1/4" Outside Diameter; Polyethylene; Clear; 150 PSI - 10 Bar Operating Pressure
Inside Diameter
0.17 Inch | 4.318 Millimeter
Outside Diameter
0.25 Inch | 6.35 Millimeter