Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Abrasives | BDI Canada
CategoriesGeneral Industrial ProductsCategoriesAbrasives
DEWALT TOOLS
DW8424 CUTTING WHEEL ; 4-1/2"X.045"X7/8" THIN DCW
Bonded Abrasive Disc; 4-1/2" Diameter; 0.045" Thickness; 7/8" Arbor; A60T Grit; 13300 Max RPM; 25 Pack; Metal and Stainless Cutting Application
Part #
PRICE
$ 4.30 / each
INVENTORY
2

QTY

3M
SB05528 SCOTCH-BRITE ; SURFACE CONDITIONING DISC
Abrasive Disc; 2" Dia; Brown; Coarse Grade; Surface Blending
BDI #
PRICE
$ 2.08 / each
INVENTORY
612

QTY

3M
AB45099 ROLOC DISC PAD ; BLACK 1 1/2" MEDIUM
Coated Disc Abrasive Part; 1/4-21"T Arbor Thread - TPI or Pitch; 1-1/2" Nominal Diameter; Screw-On Mounting; 30000 RPM Maximum Speed; Disc Pad Type
BDI #
PRICE
$ 34.94 / each
INVENTORY
10

QTY

DEWALT TOOLS
DW4619 GRINDING WHEEL ; 5" X 1/4" GEN PURPOSE BULK 25/PK
Grinding Wheel; 5" Diameter; 1/4" Thickness; 7/8" Arbor; A24R Grit; 12200 Max RPM; 25 Pack; Metal Application
Part #
PRICE
$ 7.06 / each
INVENTORY
15

QTY

NORTON
66252838495 TOOLROOM WHEEL ; 38A46-KVBE 6"X4-1/2"X2"X1-1/4"X3/8"X1/2"
PRICE
$ 198.14 / each
INVENTORY
2

QTY