Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Abrasives | BDI Canada
CategoriesGeneral Industrial ProductsCategoriesAbrasives
NORTON
66252843593 DEPRESSED CENTER WHEEL ; 10/PAK GEMINI 4-1/2"X1/4"X5/8-11"
Resin Bonded Abrasive; Gemini Abrasive Trade Name; 5/8"-11 Nominal Arbor Diameter; Black Color; 4-1/2" Nominal Diameter; Extra Coarse Grit; 0.33" Nominal Height; 3.2" Nominal Length; 13580RPM Maximum Speed; 1/4" Nominal Thickness; Type 27 Tool Shape; 3.2" Nominal Width; For Metal and Steel Applicable Material; For Used With Stainless Steel, Steel/Metal; Norton
PRICE
$ 7.74 / each
INVENTORY
10

QTY

NORTON
66252838495 TOOLROOM WHEEL ; 38A46-KVBE 6"X4-1/2"X2"X1-1/4"X3/8"X1/2"
PRICE
$ 198.14 / each
INVENTORY
2

QTY

3M
AM22117 ROLOC DIAMOND CLOTH DISC ; 220 MESH 2" 15DISC/BAG
PRICE
$ 40.00 / each
INVENTORY
5

QTY

3M
SB05531 SCOTCH-BRITE ; SURFACE CONDITIONING DISC
Abrasive Disc; 3" Dia; Maroon; Medium Grade; Surface Blending
BDI #
PRICE
$ 3.86 / each
INVENTORY
241

QTY

3M
SB05532 SCOTCH-BRITE ; SURFACE CONDITIONING DISC
Abrasive Disc; 3" Dia; Brown; Coarse Grade; Surface Blending
BDI #
PRICE
$ 3.86 / each
INVENTORY
84

QTY