NORTON
66252843593 DEPRESSED CENTER WHEEL ; 10/PAK GEMINI 4-1/2"X1/4"X5/8-11"
Resin Bonded Abrasive; Gemini Abrasive Trade Name; 5/8"-11 Nominal Arbor Diameter; Black Color; 4-1/2" Nominal Diameter; Extra Coarse Grit; 0.33" Nominal Height; 3.2" Nominal Length; 13580RPM Maximum Speed; 1/4" Nominal Thickness; Type 27 Tool Shape; 3.2" Nominal Width; For Metal and Steel Applicable Material; For Used With Stainless Steel, Steel/Metal; Norton
Part #
BDI #
PRICE
$ 7.74 / each
INVENTORY
PRICE
$ 40.00 / each
INVENTORY
3M
SB05531 SCOTCH-BRITE ; SURFACE CONDITIONING DISC
Abrasive Disc; 3" Dia; Maroon; Medium Grade; Surface Blending
Part #
BDI #
PRICE
$ 3.86 / each
INVENTORY
3M
SB05532 SCOTCH-BRITE ; SURFACE CONDITIONING DISC
Abrasive Disc; 3" Dia; Brown; Coarse Grade; Surface Blending
Part #
BDI #
PRICE
$ 3.86 / each
INVENTORY
NORTON
78072736062 FILE BELT ; 50/PAK 3/8"X13" COARSE GRIT
Coated Belt Abrasive; Zirconia Alumina Abrasive Material; BlueFire R887 and R823P Abrasive Trade Name; Zirconia Alumina Body Material; Resin Bond; 80 Grit; 13" Nominal Length; 50/Case Quantity; File Belt Type; 3/8" Nominal Width; For Metal and Wood Applicable Material; Norton
Part #
BDI #
PRICE
$ 1.84 / each
INVENTORY