Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CGU-100

CGU-100

CGU-100

Mid Weight Universal Absorbent Pad, 15" X 15"; This Contractor Grade Product is Available in Both Light Weight and Mid-Weight Material; This Dependable Product is Non-Selective and Will Absorb All Non-Aggressive Liquids; This Product is Not Made From Fine Fiber and is MSM, as Opposed to SMS, Offering You a Reliable, Low-Cost Alternative to Our Premium Products; This Product is Part of a Full Range of Pads, Rolls and Booms

Part #

CGU-100

BDI #

19076610

QTY

Manufacturer Name
CAN-ROSS
Minimum Buy Quantity
N/A
Weight / Kilogram
3.632
UNSPSC
47131909
Noun
Pad
Keyword String
Absorbent
Manufacturer URL
https://www.canross.com
Weight / LBS
8
Product Detail
Absorbent Pad
Product Specification
Mid Weight Universal Absorbent Pad, 15" X 15"
Long Description
Mid Weight Universal Absorbent Pad, 15" X 15"; This Contractor Grade Product is Available in Both Light Weight and Mid-Weight Material; This Dependable Product is Non-Selective and Will Absorb All Non-Aggressive Liquids; This Product is Not Made From Fine Fiber and is MSM, as Opposed to SMS, Offering You a Reliable, Low-Cost Alternative to Our Premium Products; This Product is Part of a Full Range of Pads, Rolls and Booms