Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Electric And Air Tools | BDI Canada
CategoriesToolsCategoriesElectric And Air Tools
IRWIN TOOLS
30510 MECHANIC LENGTH DRILL BIT ; 5/32" COBALT 135DEG
Twist Drill Bit; Metal Applicable Material; Drilling Application; 2-9/16" Bit Length; 5/32" Nominal Cutting Diameter; HSS-E Co-M42 Cutting Edge Material; Gold Oxide Finish; 1-1/4" Flute Length; Mechanic Length Group; High Speed Steel Material; 2 Number of Flute; 2-9/16" Overall Nominal Length; Bulk Packing Type; 135 Deg Point Angle; Split Point Point Shape; Abrasion Resistance; Cylinder Shank Type; CCW Spiral Angle; Solid Structure; HSS Drill Bit Type; Irwin
Part #
PRICE
$ 8.64 / each
INVENTORY
1

QTY

IRWIN TOOLS
63126 DRILL BIT ; 13/32 COB JL 135' BULK
Twist Drill Bit; Hard Steel, Stainless Steel, Titanium Applicable Material; 1-15/16" Bit Length; 13/32" Nominal Cutting Diameter; HSS-E Co-M42 Cutting Edge Material; Gold Oxide Finish; 3-7/8" Flute Length; Jobber Length Group; 3-5/16" Overall Nominal Length; Bulk Packing Type; 135 Deg Point Angle; Split Point Shape; Cylinder Shank Type; CW Spiral Angle; Solid Structure; Drill Bit Type; Irwin
Part #
PRICE
$ 13.22 / each
INVENTORY
2

QTY

MILWAUKEE TOOLS
48-59-1808 M18 RAPID CHARGER ; 18V
PRICE
$ 176.74 / each
INVENTORY
3

QTY

IRWIN TOOLS
63118 DRILL BIT ; 9/32 COB JL 135' BULK
Twist Drill Bit; Hard Steel, Stainless Steel, Titanium Applicable Material; 1-1/2" Bit Length; 9/32" Nominal Cutting Diameter; HSS-E Co-M42 Cutting Edge Material; Gold Oxide Finish; 2-15/16" Flute Length; Jobber Length Group; 2-11/16" Overall Nominal Length; Bulk Packing Type; 135 Deg Point Angle; Split Point Shape; Cylinder Shank Type; CW Spiral Angle; Solid Structure; Drill Bit Type; Irwin
Part #
PRICE
$ 6.36 / each
INVENTORY
4

QTY

STANLEY
66-344 POCKET DRIVER ; ST SCD 4"1
4-In-1 Bi-Material Pocket Driver
Part #
PRICE
$ 7.62 / each
INVENTORY
2

QTY