Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SBGM-75

SBGM-75

SBGM-75 ; PAD GENERAL MAINTENANCE

Gen Maint Absorbent Pad, 17" X 19" X DW; Manufactured From an Economy Grade, Grey, Melt-Blown Polypropylene; During The Manufacturing Process, The Fabric is Treated With a Wetting Agent Which Makes The Finished Product Non-Selective; This Product Will Absorb up to Nine Times Its Weight, is Non-Selective and Can Pick Up Most Non-Aggressive Industrial Fluids; The SBGM Product Line Offers Reliable Absorption and Disguises Industrial Grime With Its Grey Coloration; This Product is Manufactured in Both a Single and Double Weight Material; This Dependable Product is Part of a Full Range of Spill Kits, Pads, Rolls, Mats, Booms, Strip Particulate and Tiger Tail Socks and Pillows

Part #

SBGM-75

BDI #

17061047

PRICE
$ 381.06 / each

QTY

Manufacturer Name
CAN-ROSS
Minimum Buy Quantity
N/A
Weight / Kilogram
8.172
UNSPSC
47131909
Noun
Pad
Keyword String
Absorbent
Manufacturer URL
https://www.canross.com
Weight / LBS
18
Product Detail
Absorbent Pad
Product Specification
Gen Maint Absorbent Pad, 17" X 19" X DW
Long Description
Gen Maint Absorbent Pad, 17" X 19" X DW; Manufactured From an Economy Grade, Grey, Melt-Blown Polypropylene; During The Manufacturing Process, The Fabric is Treated With a Wetting Agent Which Makes The Finished Product Non-Selective; This Product Will Absorb up to Nine Times Its Weight, is Non-Selective and Can Pick Up Most Non-Aggressive Industrial Fluids; The SBGM Product Line Offers Reliable Absorption and Disguises Industrial Grime With Its Grey Coloration; This Product is Manufactured in Both a Single and Double Weight Material; This Dependable Product is Part of a Full Range of Spill Kits, Pads, Rolls, Mats, Booms, Strip Particulate and Tiger Tail Socks and Pillows