Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SBGMP-90

SBGMP-90

SBGMP-90 ; ROLL GENERAL MAINTENANCE

Gen Maint Premium Absorbent Roll, 38" X 144FT X DW; Manufactured Using a Process in Which a High Loft, Grey, Melt-Blown Polypropylene Fabric is Ultrasonically Welded Between a Grey, Fine Fiber, With Our Best Grade Cover Stock; During The Manufacturing Process, The Fabric is Treated With a Wetting Agent Which Makes The Finished Product Non-Selective; This Product Will Absorb up to Ten Times Its Weight, is Non-Selective and Can Pick Up Most Non-Aggressive Industrial Fluids; The SBGMP Product Line Offers High Absorption, Exceptional Durability, Low Linting and Helps Disguise Industrial Grime With Its Grey Coloration; This Premium Product is Manufactured in Both a Single and Double Weight Material; This Product is Part of a Full Range of Pads, Mats and Rolls

Part #

SBGMP-90

BDI #

17061058

PRICE
$ 958.18 / each

QTY

Manufacturer Name
CAN-ROSS
Minimum Buy Quantity
N/A
Weight / Kilogram
16.344
UNSPSC
47131909
Noun
Roll
Keyword String
Absorbent
Manufacturer URL
https://www.canross.com
Weight / LBS
36
Product Detail
Absorbent Roll
Product Specification
Gen Maint Premium Absorbent Roll, 38" X 144FT X DW
Long Description
Gen Maint Premium Absorbent Roll, 38" X 144FT X DW; Manufactured Using a Process in Which a High Loft, Grey, Melt-Blown Polypropylene Fabric is Ultrasonically Welded Between a Grey, Fine Fiber, With Our Best Grade Cover Stock; During The Manufacturing Process, The Fabric is Treated With a Wetting Agent Which Makes The Finished Product Non-Selective; This Product Will Absorb up to Ten Times Its Weight, is Non-Selective and Can Pick Up Most Non-Aggressive Industrial Fluids; The SBGMP Product Line Offers High Absorption, Exceptional Durability, Low Linting and Helps Disguise Industrial Grime With Its Grey Coloration; This Premium Product is Manufactured in Both a Single and Double Weight Material; This Product is Part of a Full Range of Pads, Mats and Rolls