Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SBHMP-55

SBHMP-55

SBHMP-55 ; BOOM HAZ MAT PREMIUM

Haz-Mat Premium Absorbent Boom, 5" X 10FT; Manufactured Using a Process in Which a High Loft, Yellow, Melt-Blown Polypropylene Fabric is Bonded Between a Yellow, Fine Fiber With Our Best Grade Cover Stock; During The Manufacturing Process, Both Products are Impregnated With a Wetting Agent, Making The Finished Product Non-Selective; Fabricated From a Heavy Weight, High Loft Fabric, This Unique Product Offers High Absorption and Retention Capabilities; This Product Will Absorb up to Ten Times Its Weight and is Selective to Most Acids and Bases; The Yellow Fine Fiber Cover Stock Provides Low Linting and Superior Tensile Strength; This Product is Part of a Full Range of Spill Kits, Pads, Rolls, Mats, Booms, Strip Particulate and Tiger Tail Socks and Pillows

Part #

SBHMP-55

BDI #

17061063

PRICE
$ 853.62 / each

QTY

Manufacturer Name
CAN-ROSS
Minimum Buy Quantity
N/A
Weight / Kilogram
8.172
UNSPSC
47131907
Noun
Boom
Keyword String
Absorbent
Manufacturer URL
https://www.canross.com
Weight / LBS
18
Product Detail
Absorbent Boom
Product Specification
Haz-Mat Premium Absorbent Boom, 5" X 10FT
Long Description
Haz-Mat Premium Absorbent Boom, 5" X 10FT; Manufactured Using a Process in Which a High Loft, Yellow, Melt-Blown Polypropylene Fabric is Bonded Between a Yellow, Fine Fiber With Our Best Grade Cover Stock; During The Manufacturing Process, Both Products are Impregnated With a Wetting Agent, Making The Finished Product Non-Selective; Fabricated From a Heavy Weight, High Loft Fabric, This Unique Product Offers High Absorption and Retention Capabilities; This Product Will Absorb up to Ten Times Its Weight and is Selective to Most Acids and Bases; The Yellow Fine Fiber Cover Stock Provides Low Linting and Superior Tensile Strength; This Product is Part of a Full Range of Spill Kits, Pads, Rolls, Mats, Booms, Strip Particulate and Tiger Tail Socks and Pillows