Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SBOE-70

SBOE-70

SBOE-70 ; PAD OIL ONLY ECONOMY

Economy Oil Absorbent Pad, 17" X 19" X SW; Manufactured Using an Economy Grade, White, Bonded, Melt-Blown Polypropylene Fabric, This Product Will Absorb up to Nine Times Its Weight and is Selective to Oil-Based Products; This Dependable Product is Offered in Both a Single and Double Weight Material; This Product is Part of a Full Range of Spill Kits, Pads, Rolls, Mats, Booms, Strip Particulate and Tiger Tail Socks and Pillows; This SBOE Product Line Offers Better Performance for an Even Better Price

Part #

SBOE-70

BDI #

17061086

PRICE
$ 445.32 / each

QTY

Manufacturer Name
CAN-ROSS
Minimum Buy Quantity
N/A
Weight / Kilogram
8.172
UNSPSC
47131909
Noun
Pad
Keyword String
Absorbent Oil
Manufacturer URL
https://www.canross.com
Weight / LBS
18
Product Detail
Oil Absorbent Pad
Product Specification
Economy Oil Absorbent Pad, 17" X 19" X SW
Long Description
Economy Oil Absorbent Pad, 17" X 19" X SW; Manufactured Using an Economy Grade, White, Bonded, Melt-Blown Polypropylene Fabric, This Product Will Absorb up to Nine Times Its Weight and is Selective to Oil-Based Products; This Dependable Product is Offered in Both a Single and Double Weight Material; This Product is Part of a Full Range of Spill Kits, Pads, Rolls, Mats, Booms, Strip Particulate and Tiger Tail Socks and Pillows; This SBOE Product Line Offers Better Performance for an Even Better Price