Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SBOP-90

SBOP-90

SBOP-90 ; ROLL OIL ONLY PREMIUM

Premium Oil Absorbent Roll, 38" X 144FT X DW; Manufactured Using a Process in Which a High Loft, Blue, Melt-Blown Polypropylene, The Fabric is Bonded Together Using an Ultrasonic Weld Between a Blue, Fine Fiber, Premium Grade Cover Stock; Fabricated From a Heavy Weight, High Loft Fabric, This Unique Product Offers High Absorption and Retention Capabilities; This Product Will Absorb up to Ten Times Its Weight and is Selective to Oil-Based Products; The Blue, Fine Fiber Cover Stock Offers Color Indication When Oil is Present, Low Linting and High Tensile Strength; This Premium Product is Manufactured in Both a Single and Double Weight Fabric; This Product is Part of a Full Range of Spill Kits, Pads, Rolls, Mats, Booms, Strip Particulate and Tiger Tail Socks and Pillows

Part #

SBOP-90

BDI #

17061104

PRICE
$ 1,406.82 / each

QTY

Manufacturer Name
CAN-ROSS
Minimum Buy Quantity
N/A
Weight / Kilogram
19.068
UNSPSC
47131909
Noun
Roll
Keyword String
Absorbent Oil
Manufacturer URL
https://www.canross.com
Weight / LBS
42
Product Detail
Oil Absorbent Roll
Product Specification
Premium Oil Absorbent Roll, 38" X 144FT X DW
Long Description
Premium Oil Absorbent Roll, 38" X 144FT X DW; Manufactured Using a Process in Which a High Loft, Blue, Melt-Blown Polypropylene, The Fabric is Bonded Together Using an Ultrasonic Weld Between a Blue, Fine Fiber, Premium Grade Cover Stock; Fabricated From a Heavy Weight, High Loft Fabric, This Unique Product Offers High Absorption and Retention Capabilities; This Product Will Absorb up to Ten Times Its Weight and is Selective to Oil-Based Products; The Blue, Fine Fiber Cover Stock Offers Color Indication When Oil is Present, Low Linting and High Tensile Strength; This Premium Product is Manufactured in Both a Single and Double Weight Fabric; This Product is Part of a Full Range of Spill Kits, Pads, Rolls, Mats, Booms, Strip Particulate and Tiger Tail Socks and Pillows