Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TOR-150

TOR-150

TOR-150 ; ROLL ULTRA ECONOMY OIL ONLY

Ultra-Econ Oil Absorbent Roll, 38" X 144FT X DW; This Product is Made From SMS Polypropylene Fabric; The Melt-Blown Coarse Fiber is High in Absorption and Tensile Strength; The Fiber is Bonded Between Two Spun-Bond Outer Layers; This Product Will Absorb Oil and Hydro-Carbon Based Liquids

Part #

TOR-150

BDI #

17060868

PRICE
$ 759.32 / roll

QTY

Manufacturer Name
CAN-ROSS
Minimum Buy Quantity
N/A
Weight / Kilogram
14.528
UNSPSC
47131909
Noun
Roll
Keyword String
Absorbent Oil
Manufacturer URL
https://www.canross.com
Weight / LBS
32
Product Detail
Oil Absorbent Roll
Product Specification
Ultra-Econ Oil Absorbent Roll, 38" X 144FT X DW
Long Description
Ultra-Econ Oil Absorbent Roll, 38" X 144FT X DW; This Product is Made From SMS Polypropylene Fabric; The Melt-Blown Coarse Fiber is High in Absorption and Tensile Strength; The Fiber is Bonded Between Two Spun-Bond Outer Layers; This Product Will Absorb Oil and Hydro-Carbon Based Liquids