NSK
WBK30L-31 BALL SCREW LOCK NUT
Locknut; Round; M30 X 1.5 Thread | 50 MM OD X 20 MM T; Steel; Used with WBK30DF-31 | WBK30DFD-31 End Support Unit
Part #
BDI #
NSK
WBK06L-01 BALL SCREW LOCK NUT ; 6MM BOREX14.5MM OD
Locknut; Square; M6 X 0.75 Thread | 12 MM L X 5 MM W X 12 MM H; Steel; Used with WBK06-01/S-01/SF-01/R-11/-11 End Support Unit
Part #
BDI #
NSK
WBK12L-01 BALL SCREW LOCK NUT ; 12MM SQUARE
Locknut; Square; M12 X 1 Thread | 19 MM L X 8 MM W X 19 MM H; Steel; Used with WBK12-01/S-01/SF-01/R-11/-11 End Support Unit
Part #
BDI #
NSK
WBK25L-01 BALL SCREW LOCK NUT ; 25MM BOREX42MM OD
Locknut; Square; M25 X 1.5 Thread | 36 MM L X 16 MM W X 36 MM H; Steel; Used with WBK25-01/S-01/SF-01/R-11/-11 End Support Unit
Part #
BDI #
NSK
WBK25L-31 BALL SCREW LOCK NUT
Locknut; Round; M25 X 1.5 Thread | 45 MM OD X 20 MM T; Steel; Used with WBK25DF-31 | WBK25DFD-31 End Support Unit
Part #
BDI #