THOMSON
R 1001 BALL NUT ; R-1001 BALL NUT WITH LOAD LOCK
Ball Screw Nut; Cylindrical|Threaded For Flange; 1" Thread Diam; 1" Thread Lead; 1" Ball Circle Diam; 1-11/16" Outside Diam; 3" OA Len; Right Hand Thread; 4 Thread Starts; Steel; 190-9102 Ball Screw
Part #
BDI #
NTN
Part #
BDI #
EWELLIX
EWELLIX ND 12X4R NUT/SLEEVE NW-NR-SP
Ball Screw Nut; 12MM Nominal Screw Diameter; 4MM Lead; 12MM Ball Circle Diameter; 0.07MM Max Axial Play; No Wiper; Axial Play Internal Recirculation Nut SD; N Danger Class
BDI #
EWELLIX
EWELLIX M/1131448
Ball Screw Nut; 40MM Nominal Screw Diameter; 5MM Lead; 40MM Ball Circle Diameter; 6000MM Max Length; Axial Play Nut SN; N Danger Class
Part #
BDI #
THK
LBGT25UU BALL CARRIAGE NUT
Ball Screw Nut; 40MM Spline Nut Outside Diameter; 60MM Outside Diameter; 26 Teeth; 70MM Length; 65MM Pitch Diameter
Part #
BDI #