Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

W3205SS-3ZY-C5Z10

W3205SS-3ZY-C5Z10

W3205SS-3ZY-C5Z10 BALL SCREW ; NON RETURNABLE 32MM DIA 10MM RH THRD

Ball Screw with Flanged Nut; 32MM Thread Diameter; 10MM Thread Lead; 850MM Overall Length; Right Hand Thread Direction; 1 Thread Starts; Steel; No End Block; S Ball Screw Series; ZFD Ball Nut Series

Part #

W3205SS-3ZY-C5Z10

BDI #

1196352

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
6.41
EAN
0029176508172
Product Name
Ball Screw with Flanged Nut
Direction of Thread
Right Hand
Number of Thread Starts
1
Material
Steel
End Block Yes/No
No
Ball Screw Series
S
Ball Nut Series
ZFD
Inch - Metric
Metric
Other Features
Blank Shaft End | Preloaded | Fine Lead | Single Nut | Offset Type | 3 Circuit Return | Deflector Circulation | C5 Accuracy Grade
Category - BDI
Ball Screw Assemblies
Product Group - BDI
070
Harmonized Tariff Code
8483.40.80.00
Noun
Assembly
Keyword String
Ball Screw Linear
Manufacturer Item Number
W3205SS-3ZY-C5Z10
Weight / LBS
13.669
Long Description
Ball Screw with Flanged Nut; 32MM Thread Diameter; 10MM Thread Lead; 850MM Overall Length; Right Hand Thread Direction; 1 Thread Starts; Steel; No End Block; S Ball Screw Series; ZFD Ball Nut Series
Thread Diameter
1.26 Inch | 32 Millimeter
Thread Lead
0.394 Inch | 10 Millimeter
Overall Length
33.465 Inch | 850 Millimeter