Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MCM03010H12K00

MCM03010H12K00

MCM03010H12K00 LINEAR RAIL ASSEMBLY ; NON RETURNABLE 69MM MAX STROKE 600MM/S

Rail Assembly; Ball Nut Profile; Series MCM; 190MM Rail Length; 34MM Rail Width; 235MM OA Length; 34MM OA Width; 26MM OA Height; 1 Carriages/Rail; Stainless Steel; Ball Screw; 100MM Stroke Length; 40MM Fixing Hole Center to Center (Pitch)

Part #

MCM03010H12K00

BDI #

1190602

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.8
EAN
0029176504495
Product Name
Rail Assembly
Product Type
Ball Nut Profile
Number of Carriages/Rail
1
Series
MCM
Material
Stainless Steel
Ball Screw Yes/No
Yes
Inch - Metric
Metric
Other Features
High Grade | Fluoride Low Temperature Chrome Plated | AS2 Grease | K1 Lubrication Unit
Category - BDI
Profile Rail Assemblies
Product Group - BDI
080
Noun
Assembly
Keyword 3
Linear
Keyword String
Profile Rail Ball Nut Linear
Manufacturer Item Number
MCM03010H12K00
Weight / LBS
1.543
Long Description
Rail Assembly; Ball Nut Profile; Series MCM; 190MM Rail Length; 34MM Rail Width; 235MM OA Length; 34MM OA Width; 26MM OA Height; 1 Carriages/Rail; Stainless Steel; Ball Screw; 100MM Stroke Length; 40MM Fixing Hole Center to Center (Pitch)
Rail Length
7.48 Inch | 190 Millimeter
Center Distance of Mounting Holes
1.575 Inch | 40 Millimeter
Overall Length
9.252 Inch | 235 Millimeter
Ball Screw Lead
0.472 Inch | 12 Millimeter
Overall Width
1.339 Inch | 34 Millimeter
Stroke Length
3.937 Inch | 100 Millimeter
Mounting Hole Diameter
0.177 Inch | 4.5 Millimeter
Rail Width
1.339 Inch | 34 Millimeter
Overall Height
1.024 Inch | 26 Millimeter
Ball Screw Diameter
0.315 Inch | 8 Millimeter