Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1BA04BH0L12

1BA04BH0L12

1BA04BH0L12 RND SHAFT LINEAR GUIDE RAIL ; POR 1BA END SPRT LOW SUPPORT

Round Rail Assembly; End Supported; 1/4" Shaft Diameter; 12" Shaft Length; 1-1/2" Support Rail Width; 1/2" Base to Shaft Center; TWN-4-XS; 1 Bearing Block/Carriage; Bearing Block/Carriage: 2-1/2" Length; 1.63" Width; 0.81" Height

Part #

1BA04BH0L12

BDI #

855042

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.363
Product Name
Round Rail Assembly
Product Type
End Supported
Bearing Block/Carriage Number
TWN-4-XS
Number of Bearing Blocks/Carriages
1
End Support Part Number
ASB-4-XS
Material
Aluminum Pillow Block and End Support Block | Steel Shaft
Inch - Metric
Inch
Other Features
Closed Twin Pillow Block | Fixing Hole Distance is Across Rail Axis Due to End Support | No.6 Bolt
Category - BDI
Round Rail Assemblies
Product Group - BDI
080
Noun
Assembly
Keyword String
Round Rail Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
1BA04BH0L12
Weight / LBS
0.8
Long Description
Round Rail Assembly; End Supported; 1/4" Shaft Diameter; 12" Shaft Length; 1-1/2" Support Rail Width; 1/2" Base to Shaft Center; TWN-4-XS; 1 Bearing Block/Carriage; Bearing Block/Carriage: 2-1/2" Length; 1.63" Width; 0.81" Height
Shaft Length
12 Inch | 304.8 Millimeter
Support Rail Width
1.5 Inch | 38.1 Millimeter
Mounting Hole Diameter
0.16 Inch | 4.064 Millimeter
Bearing Block/Carriage Width
1.63 Inch | 41.402 Millimeter
Shaft Diameter
0.25 Inch | 6.35 Millimeter
Center Distance of Mounting Holes
1.12 Inch | 28.448 Millimeter
Base to Center of Shaft
0.5 Inch | 12.7 Millimeter
Stroke Length
8.5 Inch | 215.9 Millimeter
Bearing Block/Carriage Height
0.81 Inch | 20.574 Millimeter
Bearing Block/Carriage Length
2.5 Inch | 63.5 Millimeter