Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1BA06AH0L12

1BA06AH0L12

1BA06AH0L12 RND SHAFT LINEAR GUIDE ; POR 1BA END SPRT LOW SUPPORT A2 PB

Round Rail Assembly; End Supported; 3/8" Shaft Diameter; 12" Shaft Length; 1.63" Support Rail Width; 9/16" Base to Shaft Center; SPB-6-XS; 2 Bearing Block/Carriages; Bearing Block/Carriage: 1.31" Length; 1-3/4" Width; 0.94" Height

Part #

1BA06AH0L12

BDI #

855044

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.363
Product Name
Round Rail Assembly
Product Type
End Supported
Bearing Block/Carriage Number
SPB-6-XS
Number of Bearing Blocks/Carriages
2
End Support Part Number
ASB-6-XS
Material
Aluminum Pillow Block and End Support Block | Steel Shaft
Inch - Metric
Inch
Other Features
Closed Pillow Block | Fixing Hole Distance is Across Rail Axis Due to End Support | No.6 Bolt
Category - BDI
Round Rail Assemblies
Product Group - BDI
080
Noun
Assembly
Keyword String
Round Rail Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
1BA06AH0L12
Weight / LBS
0.8
Long Description
Round Rail Assembly; End Supported; 3/8" Shaft Diameter; 12" Shaft Length; 1.63" Support Rail Width; 9/16" Base to Shaft Center; SPB-6-XS; 2 Bearing Block/Carriages; Bearing Block/Carriage: 1.31" Length; 1-3/4" Width; 0.94" Height
Base to Center of Shaft
0.562 Inch | 14.275 Millimeter
Support Rail Width
1.63 Inch | 41.402 Millimeter
Stroke Length
0 Inch | 0 Millimeter
Mounting Hole Diameter
0.16 Inch | 4.064 Millimeter
Shaft Diameter
0.375 Inch | 9.525 Millimeter
Bearing Block/Carriage Length
1.31 Inch | 33.274 Millimeter
Bearing Block/Carriage Height
0.94 Inch | 23.876 Millimeter
Center Distance of Mounting Holes
1.25 Inch | 31.75 Millimeter
Bearing Block/Carriage Width
1.75 Inch | 44.45 Millimeter
Shaft Length
12 Inch | 304.8 Millimeter