Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SRA24 CTL DO NOT USE

SRA24 CTL DO NOT USE

SRA24 CTL DO NOT USE ; INCORRECT BUOM - USE "IN"

Support Rail Assembly; Plain Shaft; 1-1/2" Shaft Diameter; 24" Shaft Length; 3" Rail Width; 2-1/2" Base to Center of Shaft; Aluminum Rail | Steel Shaft; Predrilled; 8" Fixing Hole Center to Center; 11/32" Fixing Hole Size

Part #

SRA24 CTL

BDI #

842789

QTY

Brand
Manufacturer Name
ALTRA INDUSTRIAL MOTION WWW.ALTRAMOTION.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.013
UNSPSC
23153000
Product Name
Support Rail Assembly
Product Type
Plain Shaft
Material
Aluminum Rail | Steel Shaft
Predrilled Yes/No
Yes
Inch - Metric
Inch
Other Features
Cut to Length | Price per Inch | 5/16 Inch Bolt
Category - BDI
Linear Support Rail Assemblies
Product Group - BDI
450
Noun
Assembly
Keyword 3
Linear
Keyword String
Support Rail Plain Shaft Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SRA24 CTL
Weight / LBS
17.2
Long Description
Support Rail Assembly; Plain Shaft; 1-1/2" Shaft Diameter; 24" Shaft Length; 3" Rail Width; 2-1/2" Base to Center of Shaft; Aluminum Rail | Steel Shaft; Predrilled; 8" Fixing Hole Center to Center; 11/32" Fixing Hole Size
Base to Center of Shaft
2.5 Inch | 63.5 Millimeter
Mounting Hole Diameter
0.343 Inch | 8.712 Millimeter
Rail Width
3 Inch | 76.2 Millimeter
Shaft Diameter
1.5 Inch | 38.1 Millimeter
Center Distance of Mounting Holes
8 Inch | 203.2 Millimeter
Shaft Length
24 Inch | 609.6 Millimeter