Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SRA32 CTL DO NOT USE

SRA32 CTL DO NOT USE

SRA32 CTL DO NOT USE ; INCORRECT BUOM - USE "IN"

Support Rail Assembly; Plain Shaft; 2" Shaft Diameter; 24" Shaft Length; 3-3/4" Rail Width; 3-1/4" Base to Center of Shaft; Aluminum Rail | Steel Shaft; Predrilled; 8" Fixing Hole Center to Center; 13/32" Fixing Hole Size

Part #

SRA32 CTL

BDI #

842792

QTY

Brand
Manufacturer Name
ALTRA INDUSTRIAL MOTION WWW.ALTRAMOTION.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.022
UNSPSC
23153000
Product Name
Support Rail Assembly
Product Type
Plain Shaft
Material
Aluminum Rail | Steel Shaft
Predrilled Yes/No
Yes
Inch - Metric
Inch
Other Features
Cut to Length | Price per Inch | 3/8 Inch Bolt
Category - BDI
Linear Support Rail Assemblies
Product Group - BDI
450
Noun
Assembly
Keyword 3
Linear
Keyword String
Support Rail Plain Shaft Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SRA32 CTL
Weight / LBS
29.76
Long Description
Support Rail Assembly; Plain Shaft; 2" Shaft Diameter; 24" Shaft Length; 3-3/4" Rail Width; 3-1/4" Base to Center of Shaft; Aluminum Rail | Steel Shaft; Predrilled; 8" Fixing Hole Center to Center; 13/32" Fixing Hole Size
Mounting Hole Diameter
0.406 Inch | 10.312 Millimeter
Shaft Length
24 Inch | 609.6 Millimeter
Shaft Diameter
2 Inch | 50.8 Millimeter
Base to Center of Shaft
3.25 Inch | 82.55 Millimeter
Center Distance of Mounting Holes
8 Inch | 203.2 Millimeter
Rail Width
3.75 Inch | 95.25 Millimeter