Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FNYBUTFB20LS

FNYBUTFB20LS

FNYBUTFB20LS TWIN FLGD PILLOW BLOCK BRG ; 1.25" BORE FLUORONYLINER SELF-ALIGNING

1-1/4" Bore; 3.89" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Plain; 2-5/8" Length Thru Bore; 2-3/4" Bolt Spacing; 6.7" Housing Length; 5/16" Mounting Hole Diam; Relubricatable; FNYBU-20; No Self Aligning; End Mount Twin

Part #

FNYBUTFB20LS

BDI #

854289

PRICE
$ 719.81 / each

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
1.41
UNSPSC
31171501
EAN
0662486202868
Housing Style
4 Bolt Square Flange
Linear Bushing Type
Plain
Enclosure
None
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
End Mount Twin
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
FNYBU-20
Self Aligning
No
Inch - Metric
Inch
Other Features
Fluoronyliner Bushing | Precision ID | 18TPI | Length Thru Bore 2.625 Inch on Both Side
Category - BDI
Flange Block Bearings
Product Group - BDI
080
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword 3
Flanged
Keyword String
Plain Linear Flanged
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
FNYBUTFB20LS
Weight / LBS
5
Long Description
1-1/4" Bore; 3.89" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Plain; 2-5/8" Length Thru Bore; 2-3/4" Bolt Spacing; 6.7" Housing Length; 5/16" Mounting Hole Diam; Relubricatable; FNYBU-20; No Self Aligning; End Mount Twin
Bolt Spacing
2.75 Inch | 69.85 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Length Thru Bore
2.625 Inch | 66.675 Millimeter
Nominal Bolt Circle Diameter Round
3.89 Inch | 98.81 Millimeter
Mounting Hole Diameter
0.313 Inch | 7.95 Millimeter
Housing Overall Length
6.7 Inch | 170.18 Millimeter