Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SSUFB16

SFB12

SFB12 FLANGED PILLOW BLOCK BEARING ; 3/4" BORE 4 BOLT SQUARE FLANGE

3/4" Bore; 2.47" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Ball; 1-7/8" Length Thru Bore; 1-3/4" Bolt Spacing; 2.06" Housing Length; 0.21" Mounting Hole Diam; Relubricatable; SUPER-12-DD; 2 Seals; Self Aligning; End Mount

Part #

SFB12

BDI #

853983

PRICE
$ 311.23 / each

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.227
UNSPSC
31171501
EAN
0662486101826
Housing Style
4 Bolt Square Flange
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
End Mount
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
SUPER-12-DD
Self Aligning
Yes
Inch - Metric
Inch
Category - BDI
Flange Block Bearings
Product Group - BDI
080
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Flanged
Keyword String
Ball Linear Flanged
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SFB12
Weight / LBS
0.5
Long Description
3/4" Bore; 2.47" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Ball; 1-7/8" Length Thru Bore; 1-3/4" Bolt Spacing; 2.06" Housing Length; 0.21" Mounting Hole Diam; Relubricatable; SUPER-12-DD; 2 Seals; Self Aligning; End Mount
Nominal Bolt Circle Diameter Round
2.47 Inch | 62.74 Millimeter
Bolt Spacing
1.75 Inch | 44.45 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Mounting Hole Diameter
0.21 Inch | 5.334 Millimeter
Housing Overall Length
2.06 Inch | 52.324 Millimeter