Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SSUFB16

SFB16-CR

SFB-16-CR FLANGED PILLOW BLOCK BEARING

1" Bore; 3.01" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Ball; 2-5/8" Length Thru Bore; 2.13" Bolt Spacing; 2.81" Housing Length; 0.28" Mounting Hole Diam; Relubricatable; SUPER-16-DD-CR; 2 Seals; Self Aligning; End Mount

Part #

SFB16CR

BDI #

853987

PRICE
$ 733.89 / each

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
31171501
EAN
0662486249405
Housing Style
4 Bolt Square Flange
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
End Mount
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
SUPER-16-DD-CR
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Corrosion Resistant
Category - BDI
Flange Block Bearings
Product Group - BDI
080
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Flanged
Keyword String
Ball Linear Flanged
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SFB16-CR
Weight / LBS
1
Long Description
1" Bore; 3.01" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Ball; 2-5/8" Length Thru Bore; 2.13" Bolt Spacing; 2.81" Housing Length; 0.28" Mounting Hole Diam; Relubricatable; SUPER-16-DD-CR; 2 Seals; Self Aligning; End Mount
Nominal Bolt Circle Diameter Round
3.01 Inch | 76.45 Millimeter
Housing Overall Length
2.81 Inch | 71.374 Millimeter
Bolt Spacing
2.13 Inch | 54.1 Millimeter
Mounting Hole Diameter
0.28 Inch | 7.112 Millimeter
Bore
1 Inch | 25.4 Millimeter
Length Thru Bore
2.625 Inch | 66.675 Millimeter