Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KBO50-PP-AS

KBO50-PP-AS

KB O50100 PPAS ; LINEAR PRECISION BALL BEARING

50MM Bore; 75MM Outside Diamter; 100MM Length; Round Bore | Ball; Open; 2 Seals; Steel Housing; Not Self Aligning

Part #

KBO50-PP-AS

BDI #

18314775

PRICE
$ 596.19 / each

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.835
UNSPSC
31171506
EAN
4047643183772
Linear Bushing Type
Round Bore | Ball
Profile
Open
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Heavy Duty | Plastic Cage | Optional Corrosion Resistant | With Lubrication Holes on Outer Ring
Category - BDI
Linear Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
KBO50-PP-AS
Weight / LBS
2.244
Long Description
50MM Bore; 75MM Outside Diamter; 100MM Length; Round Bore | Ball; Open; 2 Seals; Steel Housing; Not Self Aligning
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
2.953 Inch | 75 Millimeter
Length
3.937 Inch | 100 Millimeter