Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KH14-PP

KH16-PP

KH16-PP ; LINEAR DRAWN CUP BALL BEARING

16MM Bore; 24MM Outside Diamter; 30MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning

Part #

KH16-PP

BDI #

1411784

PRICE
$ 61.38 / each

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.027
UNSPSC
31171506
EAN
4012802049893
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Category - BDI
Linear Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
KH16-PP
Weight / LBS
0.077
Long Description
16MM Bore; 24MM Outside Diamter; 30MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Bore
0.63 Inch | 16 Millimeter
Outside Diameter
0.945 Inch | 24 Millimeter
Length
1.181 Inch | 30 Millimeter