Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KSO16-PP

KSO16-PP

KSO16 PP ; LNR ALIGNING BALL BRG (M.CBD)

16MM Bore; 26MM Outside Diamter; 36MM Length; Round Bore | Ball; Open; 2 Seals; Steel Housing; Self Aligning

Part #

KSO16-PP

BDI #

18315505

PRICE
$ 95.06 / each

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.021
UNSPSC
31171506
EAN
4012802051278
Linear Bushing Type
Round Bore | Ball
Profile
Open
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
Yes
Inch - Metric
Metric
Other Features
Light Duty | Plastic Cage
Category - BDI
Linear Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
KSO16-PP
Weight / LBS
0.054
Long Description
16MM Bore; 26MM Outside Diamter; 36MM Length; Round Bore | Ball; Open; 2 Seals; Steel Housing; Self Aligning
Outside Diameter
1.024 Inch | 26 Millimeter
Bore
0.63 Inch | 16 Millimeter
Length
1.417 Inch | 36 Millimeter