Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LAU09ARS

LAU09ARS

LAU09ARS LINEAR GUIDE CARRIAGE ; 9MM RAIL

Carriage; Ball Slide; Series LU; 30MM Overall Length; 20MM Overall Width; 8MM Overall Height; 9MM Rail Width; Solid; Normal Grade; No Preload; No Lubrication/Lube Block; Stainless Steel; Rectangular

Part #

LAU09ARS

BDI #

1189824

PRICE
$ 185.45 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
EAN
0029176394959
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
Normal Grade
Preload
No
Lubrication/Lube Block Yes/No
No
Series
LU
Section
Solid
Material
Stainless Steel
Shape
Rectangular
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brands Rail | Miniature | With Ball Cage | Clearance Preload
Category - BDI
Profile Rail Carriage
Product Group - BDI
080
Noun
Carriage
Manufacturer Item Number
LAU09ARS
Weight / LBS
0.042
Long Description
Carriage; Ball Slide; Series LU; 30MM Overall Length; 20MM Overall Width; 8MM Overall Height; 9MM Rail Width; Solid; Normal Grade; No Preload; No Lubrication/Lube Block; Stainless Steel; Rectangular
Overall Length
1.181 Inch | 30 Millimeter
Overall Width
0.787 Inch | 20 Millimeter
Rail Width
0.354 Inch | 9 Millimeter
Overall Height
0.315 Inch | 8 Millimeter