Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LAW17ELZ

LAW17ELZ

LAW17ELZ LINEAR GUIDE CARRIAGE ; 17MM RAIL

Carriage; Ball Slide; Series LW; 51.4MM Overall Length; 60MM Overall Width; 14.5MM Overall Height; 33MM Rail Width; Solid; Normal Grade; Preload; No Lubrication/Lube Block; Steel; Rectangular | Flanged

Part #

LAW17ELZ

BDI #

1189847

PRICE
$ 451.43 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.2
UNSPSC
23153000
EAN
0029176504051
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
Normal Grade
Preload
Yes
Lubrication/Lube Block Yes/No
No
Series
LW
Section
Solid
Material
Steel
Shape
Rectangular | Flanged
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brands Rail | Wide Rail | Tapped Hole | Light Preload
Category - BDI
Profile Rail Carriage
Product Group - BDI
080
Noun
Carriage
Manufacturer Item Number
LAW17ELZ
Weight / LBS
0.441
Long Description
Carriage; Ball Slide; Series LW; 51.4MM Overall Length; 60MM Overall Width; 14.5MM Overall Height; 33MM Rail Width; Solid; Normal Grade; Preload; No Lubrication/Lube Block; Steel; Rectangular | Flanged
Overall Width
2.362 Inch | 60 Millimeter
Overall Length
2.024 Inch | 51.4 Millimeter
Overall Height
0.571 Inch | 14.5 Millimeter
Rail Width
1.299 Inch | 33 Millimeter