Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NAH20AN

NAH20AN

NAH20AN LINEAR GUIDE CARRIAGE ; BALL SLIDE

Carriage; Ball Slide; Series LH; 69.3MM Overall Length; 44MM Overall Width; 25MM Overall Height; 20MM Rail Width; Solid; Normal Grade; No Preload; No Lubrication/Lube Block; Steel; Rectangular

Part #

NAH20AN

BDI #

1189324

PRICE
$ 277.68 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.33
UNSPSC
23153000
EAN
0029176909320
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
Normal Grade
Preload
No
Lubrication/Lube Block Yes/No
No
Series
LH
Section
Solid
Material
Steel
Shape
Rectangular
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brands Rail | High Load | Clearance Preload
Category - BDI
Profile Rail Carriage
Product Group - BDI
080
Noun
Carriage
Manufacturer Item Number
LAH20AN
Weight / LBS
0.728
Long Description
Carriage; Ball Slide; Series LH; 69.3MM Overall Length; 44MM Overall Width; 25MM Overall Height; 20MM Rail Width; Solid; Normal Grade; No Preload; No Lubrication/Lube Block; Steel; Rectangular
Overall Length
2.728 Inch | 69.3 Millimeter
Overall Height
0.984 Inch | 25 Millimeter
Rail Width
0.787 Inch | 20 Millimeter
Overall Width
1.732 Inch | 44 Millimeter