Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SBM40

SBM40

SBM40 END SUPPORT BLOCK ; 0.40" BORE 60 CASE

40MM Bore; 2 Bolt Support Block; 32MM Overall Length; 108MM Overall Width; 86MM Overall Height; 50MM Base to Center of Shaft; 86MM Bolt Center Across Shaft; 11MM Mounting Hole Diameter; Malleable Iron

Part #

SBM40

BDI #

843377

PRICE
$ 208.62 / each

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.92
EAN
0662486110781
Housing Style
2 Bolt Support Block
Material
Malleable Iron
Compact Shaft Series
60 Case Shafting
Inch - Metric
Metric
Category - BDI
Round Rail Support Blocks
Product Group - BDI
450
Noun
Support Block
Keyword String
Shaft Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SBM40
Weight / LBS
2.028
Long Description
40MM Bore; 2 Bolt Support Block; 32MM Overall Length; 108MM Overall Width; 86MM Overall Height; 50MM Base to Center of Shaft; 86MM Bolt Center Across Shaft; 11MM Mounting Hole Diameter; Malleable Iron
Overall Length
1.26 Inch | 32 Millimeter
Overall Width
4.252 Inch | 108 Millimeter
Bolt Center Across Shaft
3.386 Inch | 86 Millimeter
Mounting Hole Diameter
0.433 Inch | 11 Millimeter
Overall Height
3.386 Inch | 86 Millimeter
Bore
1.575 Inch | 40 Millimeter
Base to Center of Shaft
1.969 Inch | 50 Millimeter