Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LFKL52-E-SF

LFKL32

LFKL32 ; TRACK ROLLER CARRIAGE

Series LF; 112MM Overall Length; 86MM Overall Width; 32MM Overall Height; Track Roller; 4 Track Rollers; 32MM Rail Width; Solid Section; Aluminum; Rec

Part #

LFKL32

BDI #

1411826

PRICE
$ 907.26 / each

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.7
UNSPSC
23153000
EAN
4012802054644
Product Name
Carriage
Product Type
Track Roller Round Rail
Series
LF
Track Roller Yes/No
Yes
Number of Track Rollers
4
Section
Solid
Track Roller Number
LFR50/8-KDD
Material
Aluminum
Shape
Rectangular
Inch - Metric
Metric
Other Features
Wrap Around Style | Clearance Free | Concentric Bolt | With Front Longitudinal Wiper | Optional Corrosion Resistance
Category - BDI
Linear Wheel Carriage
Product Group - BDI
080
Noun
Carriage
Keyword String
Round Rail Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
LFKL32
Weight / LBS
1.543
Long Description
Series LF; 112MM Overall Length; 86MM Overall Width; 32MM Overall Height; Track Roller; 4 Track Rollers; 32MM Rail Width; Solid Section; Aluminum; Rec
Overall Width
3.386 Inch | 86 Millimeter
Overall Height
1.26 Inch | 32 Millimeter
Rail Width
1.26 Inch | 32 Millimeter
Overall Length
4.409 Inch | 112 Millimeter