Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LFKL52-E-SF

LFKL52-E-SF

LFKL52-E-SF ; TRACK ROLLER CARRIAGE

Series LF; 186MM Overall Length; 145MM Overall Width; 53.8MM Overall Height; Track Roller; 4 Track Rollers; 52MM Rail Width; Solid Section; Aluminum

Part #

LFKL52-E-SF

BDI #

15001599

PRICE
$ 1,167.66 / each

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
2.65
UNSPSC
23153000
EAN
4012802054736
Product Name
Carriage
Product Type
Track Roller Round Rail
Series
LF
Track Roller Yes/No
Yes
Number of Track Rollers
4
Section
Solid
Track Roller Number
LFR5301-KDD
Material
Aluminum
Shape
Rectangular Long
Inch - Metric
Metric
Other Features
Wrap Around Style | Clearance Free | Concentric Bolt | Non Adjustable | With Wiper | Optional Corrosion Resistance
Category - BDI
Linear Wheel Carriage
Product Group - BDI
080
Noun
Carriage
Keyword String
Round Rail Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
LFKL52-E-SF
Weight / LBS
6.393
Long Description
Series LF; 186MM Overall Length; 145MM Overall Width; 53.8MM Overall Height; Track Roller; 4 Track Rollers; 52MM Rail Width; Solid Section; Aluminum
Rail Width
2.047 Inch | 52 Millimeter
Overall Width
5.709 Inch | 145 Millimeter
Overall Length
7.323 Inch | 186 Millimeter
Overall Height
2.118 Inch | 53.8 Millimeter