Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KA10-TN/A

KA10-TN/A

KA10TNA ; CLOSING PLUG

Plug; Rail Hole Closing; M5 Hole Size; Plastic; Used with TKVD20 Guideway

Part #

KA10-TN/A

BDI #

1174459

PRICE
$ 1.26 / each

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.003
UNSPSC
23153000
EAN
4054369065275
Product Name
Plug
Product Type
Rail Hole Closing
Size
M5 Bolt Size
Material
Plastic
Used With
TKVD20 Guideway
Inch - Metric
Metric
Category - BDI
Linear Profile Rail Accessories
Product Group - BDI
L00280
Noun
Plug
Keyword String
Rail Hole Closing
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
KA10TNA
Weight / LBS
0.04
Long Description
Plug; Rail Hole Closing; M5 Hole Size; Plastic; Used with TKVD20 Guideway