Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

L1E090380S

L1E090380S

L1E090380S LINEAR RAIL ; 9MM RAIL 380MM L

Rail; Ball Guide Profile; Cut to Length; 380MM Length; 18MM Width; 7.5MM Height; Stainless Steel; Predrilled; 30MM Fixing Hole Center to Center (Pitch); 3.5MM Fixing Hole Size

Part #

L1E090380S

BDI #

1189190

PRICE
$ 493.68 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.36
EAN
0029176394881
Product Name
Rail
Product Type
Ball Guide Profile
Length Type
Cut to Length
Predrilled Yes/No
Yes
Material
Stainless Steel
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brand Rail
Category - BDI
Profile Rails
Product Group - BDI
080
Noun
Rail
Keyword String
Ball Guide Profile Linear
Manufacturer Item Number
L1E090380S
Weight / LBS
0.796
Long Description
Rail; Ball Guide Profile; Cut to Length; 380MM Length; 18MM Width; 7.5MM Height; Stainless Steel; Predrilled; 30MM Fixing Hole Center to Center (Pitch); 3.5MM Fixing Hole Size
Height
0.295 Inch | 7.5 Millimeter
Width
0.709 Inch | 18 Millimeter
Center Distance of Mounting Holes
1.181 Inch | 30 Millimeter
Length
14.961 Inch | 380 Millimeter
Mounting Hole Diameter
0.138 Inch | 3.5 Millimeter