Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

L1E150270S

L1E150270S

L1E150270S LINEAR RAIL

Rail; Flat Track Profile; Random; 10.63MM Length; 42MM Width; 9.5MM Height; Stainless Steel; Predrilled; 40MM Fixing Hole Center to Center (Pitch); 4.5MM Fixing Hole Size

Part #

L1E150270S

BDI #

17759541

PRICE
$ 434.89 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
1.0
UNSPSC
23153030
EAN
0029176588747
Product Name
Rail
Product Type
Flat Track Profile
Length Type
Random
Predrilled Yes/No
Yes
Material
Stainless Steel
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brand Rail
Category - BDI
Profile Rails
Product Group - BDI
L00280
Noun
Rail
Keyword String
Flat Track Profile Linear
Long Description
Rail; Flat Track Profile; Random; 10.63MM Length; 42MM Width; 9.5MM Height; Stainless Steel; Predrilled; 40MM Fixing Hole Center to Center (Pitch); 4.5MM Fixing Hole Size
Length
10.63 Inch | 270 Millimeter
Width
1.654 Inch | 42 Millimeter
Height
0.374 Inch | 9.5 Millimeter