Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

L1U090275S

L1U090275S

L1U090275S LINEAR RAIL ; 9MM RAIL 275MM L 7.5MM H

Rail; Ball Guide Profile; Cut to Length; 275MM Length; 9MM Width; 5.5MM Height; Stainless Steel; Predrilled; 20MM Fixing Hole Center to Center (Pitch); 2.6MM Fixing Hole Size

Part #

L1U090275S

BDI #

1189240

PRICE
$ 204.77 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
EAN
0029176564598
Product Name
Rail
Product Type
Ball Guide Profile
Length Type
Cut to Length
Predrilled Yes/No
Yes
Material
Stainless Steel
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brand Rail
Category - BDI
Profile Rails
Product Group - BDI
080
Noun
Rail
Keyword String
Ball Guide Profile Linear
Manufacturer Item Number
L1U090275S
Weight / LBS
0.212
Long Description
Rail; Ball Guide Profile; Cut to Length; 275MM Length; 9MM Width; 5.5MM Height; Stainless Steel; Predrilled; 20MM Fixing Hole Center to Center (Pitch); 2.6MM Fixing Hole Size
Width
0.354 Inch | 9 Millimeter
Center Distance of Mounting Holes
0.787 Inch | 20 Millimeter
Length
10.827 Inch | 275 Millimeter
Height
0.217 Inch | 5.5 Millimeter
Mounting Hole Diameter
0.102 Inch | 2.6 Millimeter