Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LLEHM 35

LLEHM 35

EWELLIX LLEHM 35

End Stop; 16.6 MM L X 65 MM W X 40 MM H; Aluminum; Used with LLEHC35 Carriage

Part #

LLEHM 35

BDI #

1413895

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.099
Product Name
End Stop
Size
16.6 MM L X 65 MM W X 40 MM H
Material
Aluminum
Used With
LLEHC35 Carriage
Inch - Metric
Metric
Other Features
Anodized | Integral Plastic Stop
Category - BDI
V Rail Accessories
Product Group - BDI
080
Noun
End Stop
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LLEHM 35
Weight / LBS
0.22
Long Description
End Stop; 16.6 MM L X 65 MM W X 40 MM H; Aluminum; Used with LLEHC35 Carriage