Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FF2010

FF2515/0-2

FF2515 ; FLAT NEEDLE CAGE ASSEMBLY

Assembly; Needle Roller Cage; 47.5 MM L X 15 MM W; Cage: Plastic; Used with J5025 Guideway

Part #

FF2515/0-2

BDI #

1411481

PRICE
$ 9.19 / each

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.004
UNSPSC
23153000
EAN
4012802036282
Product Name
Assembly
Product Type
Needle Roller Cage
Size
47.5 MM L X 15 MM W
Used With
J5025 Guideway
Material
Cage: Plastic
Inch - Metric
Metric
Other Features
Flat | Single Row | 2.5 MM Dia X 9.8 MM L Roller | 8 Roller/Cage
Category - BDI
Linear Slide Accessories
Product Group - BDI
080
Noun
Assembly
Keyword String
Needle Roller Cage
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
FF2515
Weight / LBS
0.009
Long Description
Assembly; Needle Roller Cage; 47.5 MM L X 15 MM W; Cage: Plastic; Used with J5025 Guideway