Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SR3270

SR3270

SR3270 SLIDE ASSEMBLY ; 70MM OA LEN 55MM OA WID 20MM OA HGT

Slide Rail Assembly; Flat Roller; 70MM Overall Length; 55MM Overall Width; 20MM Overall Height; 27MM Mounting Hole Spacing; 5.5MM Mounting Hole Diameter; Steel

Part #

SR-3270

BDI #

17219461

PRICE
$ 220.49 / each
$ 248.82 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.345
UNSPSC
23153000
EAN
4549557054136
Product Name
Slide Rail Assembly
Product Type
Flat Roller
Material
Steel
Inch - Metric
Metric
Other Features
Roller Way | Single Row
Category - BDI
Slide Assemblies
Product Group - BDI
080
Noun
Assembly
Keyword 3
Linear
Keyword String
Slide Roller Linear
Manufacturer URL
Manufacturer Item Number
SR3270
Weight / LBS
0.761
Long Description
Slide Rail Assembly; Flat Roller; 70MM Overall Length; 55MM Overall Width; 20MM Overall Height; 27MM Mounting Hole Spacing; 5.5MM Mounting Hole Diameter; Steel
Mounting Hole Diameter
0.217 Inch | 5.5 Millimeter
Stroke Length
0 Inch | 0 Millimeter
Overall Height
0.787 Inch | 20 Millimeter
Overall Length
2.756 Inch | 70 Millimeter
Overall Width
2.165 Inch | 55 Millimeter
Mounting Hole Spacing
1.063 Inch | 27 Millimeter