GENERAL BEARING
4242-03
Ball Transfer Unit; Stud; 1" Ball Diameter; Steel Ball Material; 125 Lbs Max Load; 1.356" Base to Ball Height; 1-13/64" Housing Diameter; Steel Housing Material
Part #
BDI #
NICE BALL BEARING
8749VN35BF73 MATERIAL HANDLING BEARING ; 20MM ID X 30MM OD X 10MM W 50/PAK
Ball Transfer Unit; Flush; 1-3/16" Ball Diameter; Stainless Steel Ball Material; 1-9/16" Base to Ball Height; 2" Housing Height; Steel Housing Material
Part #
BDI #
GENERAL BEARING
4230-01 ; 1IN BALL TRANSFER FLANGE MOUNTED
Ball Transfer Unit; 2 Hole Bottom Flange; 1" Ball Diameter; Steel Ball Material; 125 Lbs Max Load; 2.697 IN Flange Size; 1-3/16" Base to Ball Height; 1.636" Housing Diameter; 7/8" Housing Height; Steel Housing Material
Part #
BDI #
SKF
SKF BT 7154-15S737
Ball Transfer Unit; Stud; 38.1MM Ball Diameter; Stainless Steel Ball; 1477 Lbs Max Load; 60MM Base to Ball Height; 60.3MM Housing Diameter; 47MM Housing Height; Stainless Steel Housing
Part #
BDI #
GENERAL BEARING
4550-03
Ball Transfer Unit; Stud; 1" Ball Diameter; Steel Ball Material; 125 Lbs Max Load; 1-7/16" Base to Ball Height; 1-7/32" Housing Diameter; Steel Housing Material
Part #
BDI #